Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.048 In, Black
Mfr # 911204800
Zoro # G0181876
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.048"
- Grade Class ZZ
- Measuring Range (In.) 0.048
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911204800
- Zoro # G0181876
- UPC # 662631913427
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.048" |
Diameter | 0.0480 in |
Overall Length | 2 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Width (In.) | 0.048 |
Length (In.) | 2" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0480 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hex Drivers with 14 516 in and 516 38 in sizes plus two handles Set of 7 (CRHEXKIT2)
- DEWALT 3/4" x 6" Power Ship Auger Bit (DW1667)
- WARNER Soft Grip Safety Scraper, w/ 5 blades (11500)
- BURNDY 20" Ratchet Action Cable Cutter, Center Cut (RCC556)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0065"-.0605" (101400100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.064in (111206400)
- VERMONT GAGE Pin Gage, Minus, 0.550 In, Black (911255000)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .21mm-1.29m (102300100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.75mm (112302750)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.084 (111108400)
- Vermont Gage Precision Gauges & Accessories