Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.046 In, Black
Mfr # 911204600
Zoro # G0181851
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.046"
- Grade Class ZZ
- Measuring Range (In.) 0.046
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911204600
- Zoro # G0181851
- UPC # 662631913403
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.046" |
Diameter | 0.0460 in |
Overall Length | 2 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Length (In.) | 2" |
Width (In.) | 0.046 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0460 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTIPEDE Sawhorse Expndbl 4'X8' (CK15S)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6393)
- FREUD Radius Half Round Bit, 3/8 (82-116)
- HHIP 15 Piece 3/8" Indexable GTN-2 Cut-Off Tool Kit (3900-5368)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.040in (111204000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- VERMONT GAGE Pin Gage, Plus, 0.255 In, Black (911125500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.90mm (112113900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.015 (111101500)
- VERMONT GAGE Pin Gage, Minus, 0.053 In, Black (911205300)
- Vermont Gage Precision Gauges & Accessories