Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.045 In, Black
Mfr # 911204500
Zoro # G0181842
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.045"
- Grade Class ZZ
- Measuring Range (In.) 0.045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911204500
- Zoro # G0181842
- UPC # 662631913397
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.045" |
Diameter | 0.0450 in |
Overall Length | 2 in |
Width (In.) | 0.045 |
Length (In.) | 2" |
Gage Diameter Range | 0.0251" to 0.0750" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Dimension Type | Inch |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0450 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Dustie Dust Shroud 5", No Hose (D1836)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .21mm-1.29m (102300100)
- KRAFT TOOL Elite Series 2" All Stainless Steel (DW728PF)
- RELTON SDS+ Rotary Rebar Cutter Complete 7/8"X12" (SRB-14)
- VERMONT GAGE Pin Gage, Plus, 0.032 In, Black (911103200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.125in (111112500)
- VERMONT GAGE Pin Gage, Minus, 0.2500 In, Black (911225000)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0615"-.2505" (101300400)
- VERMONT GAGE Pin Gage, Plus, 0.121 In, Black (911112100)
- VERMONT GAGE Pin Gage Set, Plus, 0.006-0.060 In, Black (901100100)
- VERMONT GAGE Pin Gage, Plus, 0.068 In, Black (911106800)
- Vermont Gage Precision Measuring Tools