Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.042 In, Black
Mfr # 911204200
Zoro # G0181815
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.042"
- Grade Class ZZ
- Measuring Range (In.) 0.042
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911204200
- Zoro # G0181815
- UPC # 662631913366
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.042" |
Width (In.) | 0.042 |
Diameter | 0.0420 in |
Overall Length | 2 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Length (In.) | 2" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0420 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64" Quick Change Hex Shank Drill Bit (KFDHEX31/64)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X30)
- GRAY TOOLS 6-1/4" Lineman's Combination Plier, With Cutter (B210B)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-17M)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- VERMONT GAGE Pin Gage, Minus, 0.058 In, Black (911205800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.20mm (112106200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.92mm (112200920)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.72mm (112200720)
- VERMONT GAGE Pin Gage, Minus, 0.104 In, Black (911210400)
- VERMONT GAGE Pin Gage, Plus, 0.077 In, Black (911107700)
- Vermont Gage Precision Measuring Tools