Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0400 In, Black
Mfr # 911204000
Zoro # G0181736
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0400"
- Grade Class ZZ
- Measuring Range (In.) 0.0400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911204000
- Zoro # G0181736
- UPC # 662631913342
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0400" |
Gage Diameter Range | 0.0251" to 0.0750" |
Diameter | 0.0400 in |
Width (In.) | 0.0400 |
Overall Length | 2 in |
Length (In.) | 2 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0400 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 8mm-1.25 x 45mm Black Plastic Coarse Thread Fluted Thru-Hole Knobs 4PK (78182)
- BESSEY 24" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS60-8)
- FREUD Ultimate Cut-Off Blade, 14 (LU85R014)
- KRAFT TOOL Fresno Trowel, w/o Handle, Round, 5 x 48 in (CC853)
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- VERMONT GAGE Pin Gage, Minus, 0.070 In, Black (911207000)
- VERMONT GAGE Pin Gage, Minus, 0.200 In, Black (911220000)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- VERMONT GAGE Pin Gage, Plus, 0.282 In, Black (911128200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 25.45mm (112425450)
- Vermont Gage Precision Gauges & Accessories