Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.038 In, Black
Mfr # 911203800
Zoro # G0181797
original price:
$4.09
9% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.038"
- Grade Class ZZ
- Measuring Range (In.) 0.038
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911203800
- Zoro # G0181797
- UPC # 662631913328
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.038" |
Diameter | 0.0380 in |
Length (In.) | 2" |
Overall Length | 2 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Width (In.) | 0.038 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Description
When it comes to accurate measurements, you can never go wrong with the Vermon Gage 911203800 Class ZZ No-Go Pin Gauge. It will ensure that your work is done right and on time. The no-go pin gauge has a diameter of 0.0380 in.. This black oxide finish Class ZZ pin gage has an overall length of 2 in.. With tolerances of +/-0.00020 in., this Class ZZ gage has a type of no go. The Vermon Gage 911203800 is made from steel for durability and longevity. You can always trust the accuracy of the Vermon Gage 911203800 Class ZZ No-Go Pin Gauge when it comes to measuring hole sizes within +.0000/-.0002 in..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Lumber Crayon, Greens Color Family, PK12 (80356G)
- WILTON 3" Standard Duty Combination Vise with Swivel Base (153)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Red, 27" W x 18" D x 33" H (32H894)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- VERMONT GAGE Pin Gage Library, Plus, 0.061-0.750, Black (901101600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.753 (111275300)
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- VERMONT GAGE Pin Gage, Minus, 0.067 In, Black (911206700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.29mm (112401290)
- VERMONT GAGE Pin Gage, Plus, 0.122 In, Black (911112200)
- VERMONT GAGE Pin Gage Library, Minus, 0.011-1.000, Black (901201500)
- Vermont Gage Precision Gauges & Accessories