Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.036 In, Black
Mfr # 911203600
Zoro # G0181754
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.036"
- Grade Class ZZ
- Measuring Range (In.) 0.036
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911203600
- Zoro # G0181754
- UPC # 662631913304
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.036" |
Diameter | 0.0360 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Length (In.) | 2 |
Overall Length | 2 in |
Width (In.) | 0.036 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0360 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Solid Carb End Mill, Sq, 3/8inDia, Graphite (99633)
- DIABLO RECIP BLD 12"" 6/12T 2PK (DS1212BW2)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD53/64)
- HOMECARE PRODUCTS Kraftform Micro Screwdriver for Electronic Applications Set - 12 Piece (HO3948947)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- VERMONT GAGE Pin Gage, Minus, 0.246 In, Black (911224600)
- VERMONT GAGE Pin Gage, Minus, 0.066 In, Black (911206600)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 5.01mm-9.99mm (102300300)
- VERMONT GAGE Pin Gage Set, Minus, 0.626-0.750 In, Black (901200700)
- VERMONT GAGE Pin Gage, Plus, 1.000 In, Black (911100000)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- Vermont Gage Precision Gauges & Accessories