Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0350 In, Black
Mfr # 911203500
Zoro # G0181666
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0350"
- Grade Class ZZ
- Measuring Range (In.) 0.0350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911203500
- Zoro # G0181666
- UPC # 662631913298
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0350" |
Gage Diameter Range | 0.0251" to 0.0750" |
Diameter | 0.0350 in |
Length (In.) | 2 |
Overall Length | 2 in |
Width (In.) | 0.0350 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0350 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Edgework-Site Utility Blade Sharpener (51215)
- WESTWARD 8 in Linemans Plier, Steel (53JW94)
- GEARWRENCH 1/2" Drive 6 Point 14mm Deep Impact Socket (84572N)
- BONDHUS 3/8" Drive Socket Bit, Metric, 6 pcs (30646)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- VERMONT GAGE Pin Gage, Minus, 0.037 In, Black (911203700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.019in (111201900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.377 (111237700)
- VERMONT GAGE Pin Gage, Minus, 0.0230 In, Black (911202300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.562in (111256200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.20mm (112106200)
- Vermont Gage Gauge Blocks and Clamps