Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0340 In, Black
Mfr # 911203400
Zoro # G0181587
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0340"
- Grade Class ZZ
- Measuring Range (In.) 0.0340
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911203400
- Zoro # G0181587
- UPC # 662631913281
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0340" |
Diameter | 0.0340 in |
Length (In.) | 2 |
Overall Length | 2 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Width (In.) | 0.0340 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0110 in to 0.0605 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0340 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AS-5 Motor Shaft Arbor Standard Type B Machined Washer (3ZN17)
- SUNEX 1/2" Drive Unv Impact Socket Set, Metric, 13 pcs (2665)
- FISKARS Garden Tranplanter Big Grip (370740)
- GRAY TOOLS Crimping Pliers, 7" Long, 1-3/8" Jaw (B261B)
- VERMONT GAGE Pin Gage, Minus, 0.077 In, Black (911207700)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- VERMONT GAGE Pin Gage, Minus, 0.024 In, Black (911202400)
- VERMONT GAGE Pin Gage, Minus, 0.065 In, Black (911206500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.29mm (112401290)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1 (111110000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.098in (111209800)
- Vermont Gage Gauge Blocks and Clamps