Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0310 In, Black
Mfr # 911203100
Zoro # G0181571
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0310"
- Grade Class ZZ
- Measuring Range (In.) 0.0310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911203100
- Zoro # G0181571
- UPC # 662631913250
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0310" |
Diameter | 0.0310 in |
Overall Length | 2 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Length (In.) | 2 |
Width (In.) | 0.0310 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0310 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Turning insert Positiv triangular 60°, TPGN160308 WSM20S, coating type (TPGN160308 WSM20S)
- PROTO 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, black oxide (J07530MT)
- NORTH AMERICAN TOOL IND Tool Chest, 3 Drawer, Red (8836)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 14x3" (CF216C)
- VERMONT GAGE Pin Gage, Minus, 0.046 In, Black (911204600)
- VERMONT GAGE Pin Gage, Plus, 0.072 In, Black (911107200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.70mm (112205700)
- VERMONT GAGE Pin Gage, Plus, 0.0110 In, Black (911101100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.067in (111206700)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .751"-1", 250 pcs. (101102050)
- VERMONT GAGE Pin Gage, Minus, 0.141 In, Black (911214100)
- Vermont Gage Gauge Blocks and Clamps