Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0280 In, Black
Mfr # 911202800
Zoro # G0181641
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0280"
- Grade Class ZZ
- Measuring Range (In.) 0.0280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911202800
- Zoro # G0181641
- UPC # 662631913229
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0280" |
Gage Diameter Range | 0.0251" to 0.0750" |
Overall Length | 2 in |
Diameter | 0.0280 in |
Width (In.) | 0.0280 |
Length (In.) | 2 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Dimension Type | Inch |
Diameter Range | 0.0110 in to 0.0605 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0280 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Bottoming Tap (DWT60837)
- BOSCH Slide Hammer Extension (7508)
- REED SOCKET, 1-1/8, 6in DEEP 02628 (EDS18)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-1/2 x 6 in. (36496)
- VERMONT GAGE Pin Gage, Plus, 0.0150 In, Black (911101500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.27mm (112302270)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1285 (111312850)
- VERMONT GAGE Pin Gage, Minus, 0.131 In, Black (911213100)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- VERMONT GAGE Pin Gage, Minus, 0.496 In, Black (911249600)
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- Vermont Gage Gauge Blocks and Clamps