Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.024 In, Black
Mfr # 911202400
Zoro # G0181711
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.024"
- Grade Class ZZ
- Measuring Range (In.) 0.024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911202400
- Zoro # G0181711
- UPC # 662631913182
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.024" |
Diameter | 0.0240 in |
Gage Diameter Range | 0.0040" to 0.0250" |
Width (In.) | 0.024 |
Overall Length | 2 in |
Length (In.) | 2 |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0240 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16" to 1" Ball Joint Taper Reamer (DWRBJR7/16)
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- LION GUN 18-Volt 1/2" Torque Wrench (LIONGUN-.25)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 9/64" (82522)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.188in (111218800)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.876 (111287600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.29mm (112402290)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.025 (111202500)
- VERMONT GAGE Pin Gage, Plus, 0.187 In, Black (911118700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.63mm (112301630)
- Vermont Gage Gauge Blocks and Clamps