Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0230 In, Black
Mfr # 911202300
Zoro # G0181605
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0230"
- Grade Class ZZ
- Measuring Range (In.) 0.0230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911202300
- Zoro # G0181605
- UPC # 662631913175
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0230" |
Length (In.) | 2 |
Width (In.) | 0.0230 |
Overall Length | 2 in |
Diameter | 0.0230 in |
Gage Diameter Range | 0.0040" to 0.0250" |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0230 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Water Pump, Use With Tile Saws (502621302)
- MALCO Metal Bender Disc Handle (FSH1)
- VAUGHAN 606M 28 oz Framing Hammer Milled (10620)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 18 3/8 in. Dr, 18 in L (SHA11118)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.28mm (112101280)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.06", 50 pcs. (101100200)
- VERMONT GAGE Pin Gage, Plus, 0.160 In, Black (911116000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0315 (111403150)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.73mm (112400730)
- VERMONT GAGE Pin Gage, Minus, 0.749 In, Black (911274900)
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black (911109600)
- Vermont Gage Gauge Blocks and Clamps