Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0210 In, Black
Mfr # 911202100
Zoro # G0181614
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0210"
- Grade Class ZZ
- Measuring Range (In.) 0.0210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911202100
- Zoro # G0181614
- UPC # 662631913151
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0210" |
Width (In.) | 0.0210 |
Length (In.) | 2 |
Gage Diameter Range | 0.0040" to 0.0250" |
Diameter | 0.0210 in |
Overall Length | 2 in |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0210 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Cutter (64301003010)
- DRILLCO 1", Spiral Flute 1/2" Shank NITRO Construction Reamer (427N164)
- KLEIN TOOLS Wire Rope Punch, 1-Inch (7WRP25)
- WESTWARD Transfer Punch, 3/8 In Tip, 4-7/8 In L (22N806)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.787 (111178700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.32 (111132000)
- VERMONT GAGE Pin Gage, Minus, 0.042 In, Black (911204200)
- VERMONT GAGE Pin Gage, Plus, 0.710 In, Black (911171000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.174 (111117400)
- VERMONT GAGE Pin Gage Set, Plus, 0.251-0.500 In, Black (901100500)
- VERMONT GAGE Pin Gage, Minus, 0.0110 In, Black (911201100)
- Vermont Gage Gauge Blocks and Clamps