Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0200 In, Black
Mfr # 911202000
Zoro # G0181526
original price:
$3.29
15% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0200"
- Grade Class ZZ
- Measuring Range (In.) 0.0200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911202000
- Zoro # G0181526
- UPC # 662631913144
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0200" |
Length (In.) | 2 |
Width (In.) | 0.0200 |
Diameter | 0.0200 in |
Overall Length | 2 in |
Gage Diameter Range | 0.0040" to 0.0250" |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0200 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00369)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5302)
- GEARWRENCH 1/2" Drive Impact Locking Extension - 31" (84653N)
- LENOX Band Saw Blade, 9 ft. 6-1/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (34673D2B92900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.011in (111201100)
- VERMONT GAGE Pin Gage, Plus, 0.251 In, Black (911125100)
- VERMONT GAGE Pin Gage Handle Bushing, 0.2041 to 0.2120 (951203500)
- VERMONT GAGE Pin Gage, Plus, 0.063 In, Black (911106300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.895 (111189500)
- VERMONT GAGE Pin Gage Library, Plus, 0.061-0.750, Black (901101600)
- HHIP 4-1/8 L X 4-1/8 W X 3-1/16 H Precision V-Block & Clamp Set (3402-0003)
- Vermont Gage Precision Gauges & Accessories