Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0190 In, Black
Mfr # 911201900
Zoro # G0181675
original price:
$4.35
10% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0190"
- Grade Class ZZ
- Measuring Range (In.) 0.0190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911201900
- Zoro # G0181675
- UPC # 662631913137
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0190" |
Diameter | 0.0190 in |
Length (In.) | 2 |
Gage Diameter Range | 0.0040" to 0.0250" |
Width (In.) | 0.0190 |
Overall Length | 2 in |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Dimension Type | Inch |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0190 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #11 Double Honed Replacement Blade - 100 pcs Boxed, 5 pack (22511)
- STEELMAN 3-Piece Folding Hex Key Set; Includes 9-Standard (SAE")/8-Metric (MM), and 8-Torx (T) Sizes (41928)
- SITEPRO SPR 25Ft Fiberglass Leveling Rod (SVR) - 8ths (11-SPR25-C)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1" (09713)
- VERMONT GAGE Pin Gage, Minus, 1.000 In, Black (911200000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.188in (111218800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.30mm-2.98mm (102201350)
- VERMONT GAGE Pin Gage, Plus, 0.0620 In, Black (911106200)
- VERMONT GAGE Pin Gage, Minus, 0.0220 In, Black (911202200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- Vermont Gage Precision Gauges & Accessories