Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0160 In, Black
Mfr # 911201600
Zoro # G0181535
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0160"
- Grade Class ZZ
- Measuring Range (In.) 0.0160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911201600
- Zoro # G0181535
- UPC # 662631913106
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0160" |
Diameter | 0.0160 in |
Gage Diameter Range | 0.0040" to 0.0250" |
Width (In.) | 0.0160 |
Overall Length | 2 in |
Length (In.) | 2 |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0160 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (76391CN)
- WHITESIDE MANUFACTURING SOCKET FOR WHEEL FOR THE HRS CREEPER (WH33S)
- UNIVERSAL TOOL 5" Angle Sander (UT8749S-1)
- KRAFT TOOL Mixer, 7/16 in Shaft, 5 x 26 in, Oval (DC717)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.282 (111128200)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.060 In, Black (901200200)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0615"-.2505" (101300400)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0065"-.0605" (101400100)
- VERMONT GAGE Pin Gage, Minus, 0.501 In, Black (911250100)
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.998 (111199800)
- Vermont Gage Precision Measuring Tools