Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0150 In, Black
Mfr # 911201500
Zoro # G0181623
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0150"
- Grade Class ZZ
- Measuring Range (In.) 0.0150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911201500
- Zoro # G0181623
- UPC # 662631913090
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0150" |
Width (In.) | 0.0150 |
Gage Diameter Range | 0.0040" to 0.0250" |
Overall Length | 2 in |
Length (In.) | 2 |
Diameter | 0.0150 in |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0150 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/16 (C18454)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiN (206-001201)
- PROTO 1 in Drive, 2-5/16 in 6 pt SAE Socket, 6 Points (J10037)
- OX TOOLS Heavy Duty Fixed Blade Folding Knife - Includes 3 Blades (OX-P224301)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.005 (111100500)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .501"-.625", 125 pcs. (101200600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.2225 (111422250)
- VERMONT GAGE Pin Gage, Minus, 0.239 In, Black (911223900)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.394 (111139400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.136 (111113600)
- Vermont Gage Precision Gauges & Accessories