Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0140 In, Black
Mfr # 911201400
Zoro # G0181517
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0140"
- Grade Class ZZ
- Measuring Range (In.) 0.0140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911201400
- Zoro # G0181517
- UPC # 662631913083
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0140" |
Diameter | 0.0140 in |
Gage Diameter Range | 0.0040" to 0.0250" |
Length (In.) | 2 |
Width (In.) | 0.0140 |
Overall Length | 2 in |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0140 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Concrete Come-Along Rake, 20" Blade (6894144)
- ONSRUD Routing End Mill, Up Foam Bit, 3/8, 3-1/2, 5 (52-574)
- MOODY TOOL Slotted Steel Handle Screwdriver, .070" (51-1525)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/32" (KTI-22905)
- VERMONT GAGE Pin Gage, Plus, 0.313 In, Black (911131300)
- VERMONT GAGE Pin Gage, Plus, 0.215 In, Black (911121500)
- VERMONT GAGE Pin Gage, Minus, 0.085 In, Black (911208500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.070in (111207000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1115 (111411150)
- VERMONT GAGE Pin Gage, Minus, 0.038 In, Black (911203800)
- STARRETT Gage Block Set, 0.1001-4.000 In., 81 pcs. (RS81.B)
- Vermont Gage Gauge Blocks and Clamps