Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0130 In, Black
Mfr # 911201300
Zoro # G0181544
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0130"
- Grade Class ZZ
- Measuring Range (In.) 0.0130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911201300
- Zoro # G0181544
- UPC # 662631913076
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0130" |
Length (In.) | 2 |
Gage Diameter Range | 0.0040" to 0.0250" |
Overall Length | 2 in |
Diameter | 0.0130 in |
Width (In.) | 0.0130 |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0130 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (440-2-PZDX)
- HHIP 4-1/8 L X 4-1/8 W X 3-1/16 H Precision V-Block & Clamp Set (3402-0003)
- TEKTON 7 mm Tip, 1/2 in. Drive, Metric (SHB23207)
- CHICAGO-LATROBE Screw Machine Drill Bit, #54 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50909)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.128in (111212800)
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.098in (111209800)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 190 pcs. (901300400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.282 (111128200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.71mm (112400710)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- Vermont Gage Gauge Blocks and Clamps