Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0120 In, Black
Mfr # 911201200
Zoro # G0181483
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0120"
- Grade Class ZZ
- Measuring Range (In.) 0.0120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911201200
- Zoro # G0181483
- UPC # 662631913069
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0120" |
Length (In.) | 2 |
Overall Length | 2 in |
Diameter | 0.0120 in |
Gage Diameter Range | 0.0040" to 0.0250" |
Width (In.) | 0.0120 |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0120 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-06)
- PROSKIT Fiberglass Fish Tape 150 Ft. (902-197)
- GOLDBLATT INDUSTRIES Magnesium Hand Float (G06960)
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.250 In, Black (901100300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.63mm (112301630)
- VERMONT GAGE Pin Gage, Minus, 0.131 In, Black (911213100)
- VERMONT GAGE Pin Gage, Plus, 0.405 In, Black (911140500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.156in (111215600)
- VERMONT GAGE Pin Gage, Minus, 0.110 In, Black (911211000)
- VERMONT GAGE Pin Gage, Plus, 0.624 In, Black (911162400)
- Vermont Gage Gauge Blocks and Clamps