Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0110 In, Black
Mfr # 911201100
Zoro # G0181474
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0110"
- Grade Class ZZ
- Measuring Range (In.) 0.0110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911201100
- Zoro # G0181474
- UPC # 662631913052
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0110" |
Width (In.) | 0.0110 |
Diameter | 0.0110 in |
Overall Length | 2 in |
Gage Diameter Range | 0.0040" to 0.0250" |
Length (In.) | 2 |
Gauge Diameter Range | 0.0040 in to 0.0250 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0110 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6593)
- JONARD TOOLS Buffer Tube Ring Tool (BTR-6)
- J.W. WINCO DIN508-10-M8-10 T-Slot Nut Steel (A80028)
- ZEBRA SKIMMERS Tramp Oil Diverter, Steel, 3 In (BGST4)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- VERMONT GAGE Pin Gage, Plus, 0.960 In, Black (911196000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.786 (111178600)
- VERMONT GAGE Pin Gage, Plus, 0.094 In, Black (911109400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.46mm (112101460)
- VERMONT GAGE Pin Gage, Minus, 0.245 In, Black (911224500)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- Vermont Gage Precision Measuring Tools