Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Library, Plus, 0.011-1.000, Black
Mfr # 901101500
Zoro # G9810507
product price: $4,178.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,178.99
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 0.011 to 1.000"
- Grade Class ZZ
- Measuring Range (In.) 0.011 to 1.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 901101500
- Zoro # G9810507
- UPC # 662631900175
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.011 to 1.000" |
Width (In.) | various |
Length (In.) | 2" |
Overall Length | 2 in |
Diameter Increment | 0.001 in |
Diameter Range | 0.0110 in to 1.000 in |
Dimension Type | Inch |
Description
Black Oxide-Coated Pin Gauge Library, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.001 in, Diameter Range 0.0110 in to 1.000 in, Gauge Type Go (Plus), Number of Gauges 990, Overall Length 2 in, Surface Finish Uncoated, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Number of Drawers 7, Standards ISO 17025:2005, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- YANKEE Reamer, Taper Pipe, 1.0000 In (600-1)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1 In, 1/4 (GL4X1000R----X0)
- CMT Dowel Drill, Rght, 12mm dia., 30mm Cut L (306.120.11)
- VERMONT GAGE Pin Gage Library, Minus, 0.011-1.000, Black (901201500)
- VERMONT GAGE Pin Gage, Plus, 0.068 In, Black (911106800)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 190 pcs. (901300400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.024 (111102400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.80mm (112201800)
- VERMONT GAGE Pin Gage, Minus, 0.0330 In, Black (911203300)
- MITUTOYO Square, Steel, Asme 0, 0.129" (614169-531)
- Vermont Gage Precision Gauges & Accessories