Vermont Gage

Pin Gage Library, Plus, 0.011-0.750, Black


product price: $1,645.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Shape Cylindrical
  • Material Tool Steel
  • Nominal Size 0.011 to 0.750"
  • Grade Class ZZ
  • Measuring Range (In.) 0.011 to 0.750
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Size 0.011 to 0.750"
Width (In.) various
Overall Length 2 in
Length (In.) 2"
Diameter Range 0.0110 in to 0.7500 in
Dimension Type Inch
Diameter Increment 0.001 in

Description

Black Oxide-Coated Pin Gauge Library, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.001 in, Diameter Range 0.0110 in to 0.7500 in, Gauge Type Go (Plus), Number of Gauges 740, Overall Length 2 in, Surface Finish Uncoated, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Number of Drawers 4, Standards ISO 17025:2005, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.