Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Library, Minus, 0.011-1.000, Black
Mfr # 901201500
Zoro # G9810491
product price: $3,917.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,917.99
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 0.011 to 1.000"
- Grade Class ZZ
- Measuring Range (In.) 0.011 to 1.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 901201500
- Zoro # G9810491
- UPC # 662631900472
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.011 to 1.000" |
Overall Length | 2 in |
Width (In.) | various |
Length (In.) | 2" |
Dimension Type | Inch |
Diameter Range | 0.0110 in to 1.000 in |
Diameter Increment | 0.001 in |
Description
Black Oxide-Coated Pin Gauge Library, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.001 in, Diameter Range 0.0110 in to 1.000 in, Gauge Type No-Go (Minus), Number of Gauges 990, Overall Length 2 in, Surface Finish Uncoated, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Number of Drawers 7, Standards ISO 17025:2005, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-1/4" Bi-Metal Hole Saw (MHSA20C)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- DRILL AMERICA m25x3 HSS Metric Hand Tap (DWTSMT25X3)
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT102BF5)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-1.000, Black (901101500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- VERMONT GAGE Pin Gage, Minus, 0.0260 In, Black (911202600)
- VERMONT GAGE Pin Gage, Plus, 0.077 In, Black (911107700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.121in (111112100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.882 (111188200)
- HHIP 2-3/8 L X 2-3/8 W X 2 H Precision V-Block & Clamp Set (3402-0002)
- Vermont Gage Precision Gauges & Accessories