Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Library, Minus, 0.011-0.750, Black
Mfr # 901201400
Zoro # G7865471
product price: $1,532.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,532.99
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 0.011 to 0.750"
- Grade Class ZZ
- Measuring Range (In.) 0.011 to 0.750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 901201400
- Zoro # G7865471
- UPC # 662631900458
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.011 to 0.750" |
Overall Length | 2 in |
Width (In.) | various |
Length (In.) | 2" |
Diameter Range | 0.0110 in to 0.7500 in |
Diameter Increment | 0.001 in |
Dimension Type | Inch |
Description
Black Oxide-Coated Pin Gauge Library, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.001 in, Diameter Range 0.0110 in to 0.7500 in, Gauge Type No-Go (Minus), Number of Gauges 740, Overall Length 2 in, Surface Finish Uncoated, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Number of Drawers 4, Standards ISO 17025:2005, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 15mm 6 Point Deep So (CMMT44432)
- LINK 4.0X10.0 HSS Rh 60 Deg Metric Centerdrill (23-L2-010)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- BOSCH SDS Max To 1/2-20 Arbor Adapter (HA1032)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.006 (111100600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.70mm (112205700)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in (111237500)
- VERMONT GAGE Pin Gage, Minus, 0.5000 In, Black (911250000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.060in (111206000)
- Vermont Gage Precision Measuring Tools