Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.6251 to 0.6350
Mfr # 951207000
Zoro # G2586757
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Aluminum
- Nominal Size 0.6251 to 0.6350"
- Measuring Range (In.) 0.6251 to 0.6350
- Type Single and Double Reversible Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 951207000
- Zoro # G2586757
- UPC # 662631951696
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.6251 to 0.6350" |
Height (In.) | 1/2 |
Width (In.) | 0.7500 |
Gage Diameter Range | 0.6251" to 0.6350" |
Length (In.) | 1/2 |
Gauge Diameter Range | 0.6251 in to 0.6350 in |
Compatible Gauge Diameter Range | 0.6251 in to 0.635 in |
Details
Item | Reversible-Handle Bushing |
Shape | ROUND |
Material | Aluminum |
Measuring Range (In.) | 0.6251 to 0.6350 |
Type | Single and Double Reversible Handles |
Application | For securing gage pins and thread plug gages into handles |
Holes | 0 |
Measuring Range | 0.6251 in to 0.6350 in |
For Gauge Type | Pin Gauge |
Single End or Double End | Double End |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.6251 in to 0.635 in, For Gauge Type Pin Gauge, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Bottoming Tap (DWT54840)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (SZ-17)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 5/8 in. (80042)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12284)
- VERMONT GAGE Pin Gage, Plus, 0.0620 In, Black (911106200)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-1.000, Black (901101500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0625 (111306250)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.66 (111266000)
- VERMONT GAGE Pin Gage Set, Minus, 0.917-1.000 In, Black (901201000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.77mm (112302770)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.075 (111107500)
- Vermont Gage Gauge Blocks and Clamps