Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.5631 to 0.5790
Mfr # 951206600
Zoro # G2586790
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Aluminum
- Nominal Size 0.5631 to 0.5790"
- Measuring Range (In.) 0.5631 to 0.5790
- Gage Diameter Range 0.5631" to 0.5790"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951206600
- Zoro # G2586790
- UPC # 662631951658
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.5631 to 0.5790" |
Gage Diameter Range | 0.5631" to 0.5790" |
Width (In.) | 0.7500 |
Length (In.) | 1/2 |
Height (In.) | 1/2 |
Gauge Diameter Range | 0.5631 in to 0.5790 in |
Compatible Gauge Diameter Range | 0.5631 in to 0.579 in |
Details
Item | Reversible-Handle Bushing |
Shape | ROUND |
Material | Aluminum |
Measuring Range (In.) | 0.5631 to 0.5790 |
Application | For securing gage pins and thread plug gages into handles |
Holes | 0 |
Type | Single and Double Reversible Handles |
Measuring Range | 0.5631 in to 0.5790 in |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.5631 in to 0.579 in, For Gauge Type Pin Gauge, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 23/64 (C09672)
- VEGA Hex T-Handle, 4 in x 2.5 mm (LTH0254)
- INGERSOLL-RAND Vane Pack Set Of 6 (JQ2-42-6)
- PROTO Full Polish Combination Wrench 1-1/16" - 6 Point (J1234H-T500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.50mm (112116500)
- VERMONT GAGE Pin Gage, Minus, 0.076 In, Black (911207600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.236 (111123600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- VERMONT GAGE Pin Gage, Plus, 0.095 In, Black (911109500)
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- Vermont Gage Precision Measuring Tools