Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.5471 to 0.5630
Mfr # 951206500
Zoro # G2586809
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Aluminum
- Nominal Size 0.5471 to 0.5630"
- Measuring Range (In.) 0.5471 to 0.5630
- Height (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951206500
- Zoro # G2586809
- UPC # 662631951641
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.5471 to 0.5630" |
Height (In.) | 1/2 |
Gage Diameter Range | 0.5471" to 0.5630" |
Width (In.) | 0.7500 |
Length (In.) | 1/2 |
Gauge Diameter Range | 0.5471 in to 0.5630 in |
Compatible Gauge Diameter Range | 0.5471 in to 0.563 in |
Details
Item | Reversible-Handle Bushing |
Shape | ROUND |
Material | Aluminum |
Measuring Range (In.) | 0.5471 to 0.5630 |
Measuring Range | 0.5471 in to 0.5630 in |
Holes | 0 |
Application | For securing gage pins and thread plug gages into handles |
Type | Single and Double Reversible Handles |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.5471 in to 0.563 in, For Gauge Type Pin Gauge, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (55CGNN)
- WESTWARD Hand Saw, Short Cut, 15 in, 7 TPI (21HT84)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 20 Pieces 5/16 in to 7/8 in , Chrome (89040)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.218 (111221800)
- VERMONT GAGE Pin Gage, Minus, 0.042 In, Black (911204200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- VERMONT GAGE Pin Gage, Plus, 0.710 In, Black (911171000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.028 (111102800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.01 (111101000)
- STARRETT Pin Gage Set, Plus, 0.251-0.500 In (S4004-500)
- Vermont Gage Gauge Blocks and Clamps