Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.5321 to 0.5470
Mfr # 951206400
Zoro # G2586818
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Aluminum
- Nominal Size 0.5321 to 0.5470"
- Measuring Range (In.) 0.5321 to 0.5470
- Gage Diameter Range 0.5321" to 0.5470"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951206400
- Zoro # G2586818
- UPC # 662631951634
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.5321 to 0.5470" |
Gage Diameter Range | 0.5321" to 0.5470" |
Length (In.) | 1/2 |
Width (In.) | 0.7500 |
Height (In.) | 1/2 |
Gauge Diameter Range | 0.5321 in to 0.5470 in |
Compatible Gauge Diameter Range | 0.5321 in to 0.547 in |
Details
Item | Reversible-Handle Bushing |
Shape | ROUND |
Material | Aluminum |
Measuring Range (In.) | 0.5321 to 0.5470 |
Holes | 0 |
Application | For securing gage pins and thread plug gages into handles |
Type | Single and Double Reversible Handles |
Measuring Range | 0.5321 in to 0.5470 in |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.5321 in to 0.547 in, For Gauge Type Pin Gauge, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-1/8"-7 (T/A54966)
- URREA Sliding T-handle 1" (5885)
- PROTO 3/8" Drive Long Hex Bit Set, SAE, 7 pcs (J4900BD)
- GREY PNEUMATIC Tapered Punch 7" Long (CH811)
- VERMONT GAGE Pin Gage, Plus, 0.146 In, Black (911114600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.040in (111204000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.5625in (111356250)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.75mm (112302750)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.2225 (111422250)
- VERMONT GAGE Pin Gage, Minus, 0.155 In, Black (911215500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0115 (111401150)
- Vermont Gage Precision Gauges & Accessories