Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.4061 to 0.4200
Mfr # 951205600
Zoro # G2586888
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Brass
- Nominal Size 0.4061 to 0.4200"
- Measuring Range (In.) 0.4061 to 0.4200
- Application For securing gage pins and thread plug gages into handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951205600
- Zoro # G2586888
- UPC # 662631951559
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.4061 to 0.4200" |
Height (In.) | 1/2 |
Length (In.) | 1/2 |
Width (In.) | 0.5000 |
Gage Diameter Range | 0.4061" to 0.4200" |
Gauge Diameter Range | 0.4061 in to 0.4200 in |
Compatible Gauge Diameter Range | 0.4061 in to 0.42 in |
Details
Item | Reversible-Handle Bushing |
Shape | ROUND |
Material | Brass |
Measuring Range (In.) | 0.4061 to 0.4200 |
Application | For securing gage pins and thread plug gages into handles |
Holes | 0 |
Measuring Range | 0.4061 in to 0.4200 in |
Type | Single and Double Reversible Handles |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.4061 in to 0.42 in, For Gauge Type Pin Gauge, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- TE-CO Spring Plunger, Hvy, SS, 5/16-18x1 L, PK5 (5322301)
- DRILL AMERICA L Cobalt Jobber Length Drill Bit (DWDCOL)
- GEDORE Screwdriver, 3C, Torx Plus 15IP (2163 TX 15IP)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0965 (111309650)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.962 (111196200)
- VERMONT GAGE Pin Gage, Plus, 0.405 In, Black (911140500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.882 (111188200)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 190 Pcs (101200400)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 250 Pcs (101200500)
- STARRETT Pin Gage Set, Plus, 0.061-0.250 In (S4002-250)
- Vermont Gage Precision Measuring Tools