Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.3711 to 0.3820
Mfr # 951205300
Zoro # G2586915
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Brass
- Nominal Size 0.3711 to 0.3820"
- Measuring Range (In.) 0.3711 to 0.3820
- Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951205300
- Zoro # G2586915
- UPC # 662631951528
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.3711 to 0.3820" |
Length (In.) | 1/2 |
Gage Diameter Range | 0.3711" to 0.3820" |
Width (In.) | 0.5000 |
Height (In.) | 1/2 |
Gauge Diameter Range | 0.3711 in to 0.3820 in |
Compatible Gauge Diameter Range | 0.3711 in to 0.382 in |
Details
Item | Reversible-Handle Bushing |
Shape | ROUND |
Material | Brass |
Measuring Range (In.) | 0.3711 to 0.3820 |
Holes | 0 |
Type | Single and Double Reversible Handles |
Application | For securing gage pins and thread plug gages into handles |
Measuring Range | 0.3711 in to 0.3820 in |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.3711 in to 0.382 in, For Gauge Type Pin Gauge, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor/Black Jobber Drill 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65040)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Left, 10.063'' (1200L)
- GEDORE Open Ended Striking Wrench, 55mm (133 55)
- KIPP Wing Grip D=10-32 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.1A1)
- VERMONT GAGE Pin Gage, Minus, 0.239 In, Black (911223900)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.06", 50 pcs. (101100200)
- VERMONT GAGE Pin Gage, Minus, 0.502 In, Black (911250200)
- VERMONT GAGE Pin Gage Set, Minus, 0.006-0.060 In, Black (901200100)
- VERMONT GAGE Pin Gage, Plus, 0.0150 In, Black (911101500)
- VERMONT GAGE Pin Gage, Minus, 0.1250 In, Black (911212500)
- VERMONT GAGE Pin Gage Library, Minus, 0.011-1.000, Black (901201500)
- Vermont Gage Precision Measuring Tools