Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.3611 to 0.3710
Mfr # 951205200
Zoro # G2586921
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Brass
- Nominal Size 0.3611 to 0.3710"
- Measuring Range (In.) 0.3611 to 0.3710
- Application For securing gage pins and thread plug gages into handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 951205200
- Zoro # G2586921
- UPC # 662631951511
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.3611 to 0.3710" |
Height (In.) | 1/2 |
Length (In.) | 1/2 |
Width (In.) | 0.5000 |
Gage Diameter Range | 0.3611" to 0.3710" |
Gauge Diameter Range | 0.3611 in to 0.3710 in |
Compatible Gauge Diameter Range | 0.3611 in to 0.371 in |
Details
Item | Reversible-Handle Bushing |
Shape | ROUND |
Material | Brass |
Measuring Range (In.) | 0.3611 to 0.3710 |
Application | For securing gage pins and thread plug gages into handles |
Holes | 0 |
Measuring Range | 0.3611 in to 0.3710 in |
Type | Single and Double Reversible Handles |
For Gauge Type | Pin Gauge |
Single End or Double End | Double End |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.3611 in to 0.371 in, For Gauge Type Pin Gauge, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 in, 13 Pc (86017)
- PROTO 1/2 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J7314M)
- MIDWEST FASTENER 1/4" x 6" #2 Square Drive Power Drive Bits 45PK (54133)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 62 125)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- VERMONT GAGE Pin Gage, Plus, 0.960 In, Black (911196000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0115 (111401150)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.67mm (112408670)
- VERMONT GAGE Pin Gage, Minus, 0.037 In, Black (911203700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.154 (111115400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.025 (111202500)
- Vermont Gage Gauge Blocks and Clamps