Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.3311 to 0.3410
Mfr # 951204900
Zoro # G2586958
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Brass
- Nominal Size 0.3311 to 0.3410"
- Measuring Range (In.) 0.3311 to 0.3410
- Type Single and Double Reversible Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951204900
- Zoro # G2586958
- UPC # 662631951481
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.3311 to 0.3410" |
Height (In.) | 1/2 |
Length (In.) | 1/2 |
Gage Diameter Range | 0.3311" to 0.3410" |
Width (In.) | 0.5000 |
Gauge Diameter Range | 0.3311 in to 0.3410 in |
Compatible Gauge Diameter Range | 0.3311 in to 0.341 in |
Details
Item | Reversible-Handle Bushing |
Shape | ROUND |
Material | Brass |
Measuring Range (In.) | 0.3311 to 0.3410 |
Type | Single and Double Reversible Handles |
Application | For securing gage pins and thread plug gages into handles |
Measuring Range | 0.3311 in to 0.3410 in |
Holes | 0 |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.3311 in to 0.341 in, For Gauge Type Pin Gauge, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Micrometer Set, 2 to 8 In (124AZ)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" DR Mini Head Ratchet, Full polish (CMMT99423)
- OSG 3-1/16" Cobalt 130 Deg. Jobber Length Drill Bit (15125005)
- DREMEL Bosch BlueGranite Turbo 3/8 in. X 6 in. L Carbide Tipped Hammer Drill Bit 1 pc (HCBG12T)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .061"-.75", 690 pcs. (101201600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.536 (111253600)
- VERMONT GAGE Pin Gage, Plus, 0.187 In, Black (911118700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.154 (111115400)
- VERMONT GAGE Pin Gage, Plus, 0.624 In, Black (911162400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm (112201380)
- VERMONT GAGE Pin Gage, Plus, 0.054 In, Black (911105400)
- Vermont Gage Precision Measuring Tools