Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.3111 to 0.3210
Mfr # 951204700
Zoro # G2586976
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Brass
- Nominal Size 0.3111 to 0.3210"
- Measuring Range (In.) 0.3111 to 0.3210
- Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 951204700
- Zoro # G2586976
- UPC # 662631951467
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.3111 to 0.3210" |
Length (In.) | 1/2 |
Width (In.) | 0.5000 |
Height (In.) | 1/2 |
Gage Diameter Range | 0.3111" to 0.3210" |
Gauge Diameter Range | 0.3111 in to 0.3210 in |
Compatible Gauge Diameter Range | 0.3111 in to 0.321 in |
Details
Item | Reversible-Handle Bushing |
Shape | ROUND |
Material | Brass |
Measuring Range (In.) | 0.3111 to 0.3210 |
Holes | 0 |
Measuring Range | 0.3111 in to 0.3210 in |
Application | For securing gage pins and thread plug gages into handles |
Type | Single and Double Reversible Handles |
For Gauge Type | Pin Gauge |
Single End or Double End | Double End |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.3111 in to 0.321 in, For Gauge Type Pin Gauge, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. SDS-Plus SLEDGE Mortar Knife (48-62-6048)
- KAPRO 170 Samson Contractor Heavy Duty 72" I-Beam w/Pumb Site (170-81-72)
- EAZYPOWER Tap and Titanium Drill Set, 8-32NC, 2 pcs. (82732)
- GREY PNEUMATIC 3/4In Dr 4Pc Impact Extension Set (3304E)
- VERMONT GAGE Pin Gage, Minus, 0.610 In, Black (911261000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 24.88mm (112224880)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.906 (111190600)
- VERMONT GAGE Pin Gage, Minus, 0.141 In, Black (911214100)
- VERMONT GAGE Pin Gage, Minus, 0.110 In, Black (911211000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1115 (111411150)
- Vermont Gage Gauge Blocks and Clamps