Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.1961 to 0.2040
Mfr # 951203400
Zoro # G2587037
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Brass
- Nominal Size 0.1961 to 0.2040"
- Measuring Range (In.) 0.1961 to 0.2040
- Gage Diameter Range 0.1961" to 0.2040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951203400
- Zoro # G2587037
- UPC # 662631951252
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.1961 to 0.2040" |
Gage Diameter Range | 0.1961" to 0.2040" |
Width (In.) | 0.5000 |
Length (In.) | 1/2 |
Height (In.) | 1/2 |
Gauge Diameter Range | 0.1961 in to 0.2040 in |
Compatible Gauge Diameter Range | 0.1961 in to 0.204 in |
Details
Item | Reversible-Handle Bushing |
Shape | ROUND |
Material | Brass |
Measuring Range (In.) | 0.1961 to 0.2040 |
Application | For securing gage pins and thread plug gages into handles |
Measuring Range | 0.1961 in to 0.2040 in |
Holes | 0 |
Type | Single and Double Reversible Handles |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.1961 in to 0.204 in, For Gauge Type Pin Gauge, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 63/64 (52463)
- STEELMAN 1" Drive x 1-1/2" 6-Point Deep Impact Socket (79388)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 21"L, Spline (HC4051)
- BESSEY One Hand Edge Clamp, 1/2" to 3" (KF4)
- VERMONT GAGE Pin Gage, Plus, 0.251 In, Black (911125100)
- VERMONT GAGE Pin Gage, Plus, 0.026 In, Black (911102600)
- VERMONT GAGE Pin Gage, Minus, 0.097 In, Black (911209700)
- VERMONT GAGE Pin Gage, Plus, 0.497 In, Black (911149700)
- VERMONT GAGE Pin Gage, Plus, 0.121 In, Black (911112100)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.163 (111116300)
- Vermont Gage Gauge Blocks and Clamps