Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Handle Bushing, 0.1311 to 0.1380
Mfr # 951202500
Zoro # G2587046
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Brass
- Nominal Size 0.1311 to 0.1380"
- Measuring Range (In.) 0.1311 to 0.1380
- Height (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951202500
- Zoro # G2587046
- UPC # 662631951207
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.1311 to 0.1380" |
Height (In.) | 1/2 |
Length (In.) | 1/2 |
Gage Diameter Range | 0.1311" to 0.1380" |
Width (In.) | 0.2500 |
Gauge Diameter Range | 0.1311 in to 0.1380 in |
Compatible Gauge Diameter Range | 0.1311 in to 0.138 in |
Details
Item | Reversible-Handle Bushing |
Shape | ROUND |
Material | Brass |
Measuring Range (In.) | 0.1311 to 0.1380 |
Holes | 0 |
Measuring Range | 0.1311 in to 0.1380 in |
Type | Single and Double Reversible Handles |
Application | For securing gage pins and thread plug gages into handles |
For Gauge Type | Pin Gauge |
Single End or Double End | Double End |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.1311 in to 0.138 in, For Gauge Type Pin Gauge, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 5/8 in x 3/4 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-5834)
- ILC Replacement for Hilti B36v Battery (B36V)
- SPEEDAIRE Air Gun, Short Leaver, 36" Extension Size (458J47)
- DRILL AMERICA .5050 HSS Straight Shank Chucking Reamer (DWRR.5050)
- VERMONT GAGE Pin Gage, Plus, 0.0180 In, Black (911101800)
- VERMONT GAGE Pin Gage, Minus, 0.501 In, Black (911250100)
- VERMONT GAGE Pin Gage, Plus, 0.077 In, Black (911107700)
- VERMONT GAGE Pin Gage, Minus, 0.0150 In, Black (911201500)
- VERMONT GAGE Pin Gage, Minus, 0.249 In, Black (911224900)
- VERMONT GAGE Pin Gage, Plus, 0.122 In, Black (911112200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.71mm (112400710)
- Vermont Gage Precision Measuring Tools