Shop All Drill Bit Blanks
Vermont Gage
O Black/Gold Jobber Length Drill Bit
Mfr # 501231600
Zoro # G1804070
product price: $5.39
/ea
Sold in multiples of 6 for $32.34
$32.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Letter
- Size-Diameter O
- Size - Decimal O - 0.3160
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501231600
- Zoro # G1804070
- UPC # 662631567569
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | O |
Size - Decimal | O - 0.3160 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | O |
Overall Length | 4 1/2 in |
Overall Length Trade Name | Jobber Length |
Dimension Type | Letter |
Size- Decimal | O (0.3160) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Letter |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.3160 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Letter, High Speed Steel, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1170800)
- SWANSON TOOL "BIG 12"® Speed® Square with Blue Book (tag carded) (T0108)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No042 (445-3X)
- DRILL AMERICA 1/2"-13 Carbon Steel Bottoming Hand Tap (DWTB1/2-13)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ1)
- Vermont Gage Tool Blanks