Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 9/64" Size, HSS
Mfr # 521140620
Zoro # G1812330
product price: $8.79
/ea
Sold in multiples of 6 for $52.74
$52.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 9/64 in
- Size - Decimal 9/64 in - 0.1406
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521140620
- Zoro # G1812330
- UPC # 662631588540
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 9/64 in |
Size - Decimal | 9/64 in - 0.1406 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Overall Length Trade Name | Long |
Size | 9/64" |
Size- Decimal | 9/64" (0.1406) |
Dimension Type | Fractional Inch |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Item | Long Drill Blank |
Decimal Equivalent | 0.1406 |
Material | High Speed Steel |
Drill Blank Shape | Rod |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- DRILL AMERICA 1-3/16"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-3/16)
- AVEN Tweezers, Set 5pcs., Gp In Plastic Pouch (18473)
- STARRETT Steel Professional Framing Square, 24" x 16" (FS-24)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- Vermont Gage Tool Blanks