Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 7/16" Size, HSS
Mfr # 521437510
Zoro # G1833577
product price: $14.39
/ea
Sold in multiples of 3 for $43.17
$43.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 7/16 in
- Size - Decimal 7/16 in - 0.4375
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521437510
- Zoro # G1833577
- UPC # 662631590420
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 7/16 in |
Size - Decimal | 7/16 in - 0.4375 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Long |
Size- Decimal | 7/16" (0.4375) |
Size | 7/16" |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Item | Long Drill Blank |
Drill Blank Shape | Rod |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.4375 |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 1/8""STRGHT 2PK (67508)
- COMMSCOPE Replacement for Commscope Mcpt-1412 (MCPT-1412 COMMSCOPE)
- SQUIDS BY ERGODYNE Black Barcode Scanner Belt and Hook, L (3135L)
- DEWALT Brush (N077337)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ1)
- Vermont Gage Drill Bit Blanks