Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 5/16" Size, HSS
Mfr # 521312520
Zoro # G1803002
product price: $19.19
/ea
Sold in multiples of 6 for $115.14
$115.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 5/16 in
- Size - Decimal 5/16 in - 0.3125
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521312520
- Zoro # G1803002
- UPC # 662631589646
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 5/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Size- Decimal | 5/16" (0.3125) |
Overall Length Trade Name | Long |
Size | 5/16" |
Dimension Type | Fractional Inch |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Item | Long Drill Blank |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.3125 |
Drill Blank Shape | Rod |
Material | High Speed Steel |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO PS401M Professional 1M Measuring Wheel - Metric (31-PS401M)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54476)
- TEKTON 9-Tool 1/4 Inch Bit Rail Set, 2-Piece (ODB91000)
- MITUTOYO Micrometer, Groove (146-221)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- Vermont Gage Drill Bit Blanks