Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 5/16" Size, HSS
Mfr # 521312510
Zoro # G1802950
product price: $11.45
/ea
Sold in multiples of 6 for $68.70
$68.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 5/16 in
- Size - Decimal 5/16 in - 0.3125
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521312510
- Zoro # G1802950
- UPC # 662631589622
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 5/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Size- Decimal | 5/16" (0.3125) |
Dimension Type | Fractional Inch |
Size | 5/16" |
Overall Length Trade Name | Long |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Item | Long Drill Blank |
Drill Blank Shape | Rod |
Material | High Speed Steel |
Decimal Equivalent | 0.3125 |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Wet Concrete Core Bit (02512HWKH)
- DEWALT CombInation Kit, 20V (DCK2100P2)
- PROTECTIONPRO 15 in. Black Adjustable Wrench (PR3309194)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31041)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- DRILL AMERICA 5/16" HSS Jobber Length Drill Bit Blank (DWDBL5/16)
- Vermont Gage Tool Blanks