Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 3/8" Size, HSS
Mfr # 521375030
Zoro # G1804542
product price: $45.35
/ea
Sold in multiples of 3 for $136.05
$136.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 3/8 in
- Size - Decimal 3/8 in - 0.3750
- Diameter Tolerance +0.0010 in/-0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521375030
- Zoro # G1804542
- UPC # 662631590062
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 3/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Diameter Tolerance | +0.0010 in/-0.0010 in |
Overall Length | 24 in |
Size | 3/8" |
Dimension Type | Fractional Inch |
Size- Decimal | 3/8" (0.3750) |
Overall Length Trade Name | Long |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.3750 |
Finish | Bright (Uncoated) |
Item | Long Drill Blank |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL EZ Lock Rotary Tool Mandrel, Use With Dremel Rotary Tools, 1/8” Standard Shank (EZ402)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush for DeWalt DWE4120 Replaces N097696, PK 2 (M76)
- TE-CO T-Slot Nut, 1018, B/O, 1/4-20 (41401)
- DEWALT #2 Drywall 1" Bit Tips (DW2105)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRZ0)
- Vermont Gage Tool Blanks