Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 3/8" Size, HSS
Mfr # 521375010
Zoro # G1804667
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 3/8 in
- Size - Decimal 3/8 in - 0.3750
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521375010
- Zoro # G1804667
- UPC # 662631590024
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 3/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Size | 3/8" |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Long |
Size- Decimal | 3/8" (0.3750) |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.3750 |
Material | High Speed Steel |
Drill Blank Shape | Rod |
Finish | Bright (Uncoated) |
Item | Long Drill Blank |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/2)
- L.H. DOTTIE L.H. Dottie 12 Ton Hydraulic Punch Spacer (HPS1)
- MITYVAC Pressure Bleeder Adapter, For Most Late Model Gm Cars/Some Mazda (MITMVA803)
- SWANSON Square Speed 7X7X1In Aluminum (T0101)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- Vermont Gage Drill Bit Blanks