Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 3/32" Size, HSS
Mfr # 521093710
Zoro # G1812157
original price:
$4.19
19% off
new price: $3.39
/ea
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 3/32 in
- Size - Decimal 3/32 in - 0.0938
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521093710
- Zoro # G1812157
- UPC # 662631588229
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 3/32 in |
Size - Decimal | 3/32 in - 0.0938 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Size | 3/32" |
Overall Length Trade Name | Long |
Dimension Type | Fractional Inch |
Size- Decimal | 3/32" (0.0938) |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Item | Long Drill Blank |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.0938 |
Drill Blank Shape | Rod |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Crimping Pliers, 7" Long, 1-3/8" Jaw (B261B)
- BON TOOL Bull Float - Mag 72" x 8" Round End - No Bracket (82-967)
- KYOCERA Diamond Turning Insert, Diamond, 3, CCMW, 2, CBN (CCMW3252S00525MES)
- GREAT NECK MITRE BOX PLASTIC KIT (BSB14)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- DRILL AMERICA 3/16" HSS Jobber Length Drill Bit Blank (DWDBL3/16)
- Vermont Gage Tool Blanks