Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 31/64" Size, HSS
Mfr # 521484440
Zoro # G1833653
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 31/64 in
- Size - Decimal 31/64 in - 0.4844
- Diameter Tolerance +0.0010 in/-0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521484440
- Zoro # G1833653
- UPC # 662631590789
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 31/64 in |
Size - Decimal | 31/64 in - 0.4844 |
Diameter Tolerance | +0.0010 in/-0.0010 in |
Overall Length | 36 in |
Size | 31/64" |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Long |
Size- Decimal | 31/64" (0.4844) |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Drill Blank Shape | Rod |
Item | Long Drill Blank |
Material | High Speed Steel |
Decimal Equivalent | 0.4844 |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, 2 Flutes, 1-11/16 in. Cut Dia. (841.380.11)
- JET Jmd18-021 Chuck Arbor (JMD18-021)
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD37/64)
- WESTWARD 3-7/8" HSS 135 Deg. Jobber Length Drill Bit (5XL77)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- Vermont Gage Tool Blanks