Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 3/16" Size, HSS
Mfr # 521187540
Zoro # G1802381
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 3/16 in
- Size - Decimal 3/16 in - 0.1875
- Diameter Tolerance +0.0010 in/-0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521187540
- Zoro # G1802381
- UPC # 662631588885
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 3/16 in |
Size - Decimal | 3/16 in - 0.1875 |
Diameter Tolerance | +0.0010 in/-0.0010 in |
Overall Length | 36 in |
Dimension Type | Fractional Inch |
Size- Decimal | 3/16" (0.1875) |
Size | 3/16" |
Overall Length Trade Name | Long |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Item | Long Drill Blank |
Material | High Speed Steel |
Decimal Equivalent | 0.1875 |
Finish | Bright (Uncoated) |
Drill Blank Shape | Rod |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.010 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522737)
- DRILL AMERICA #27 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD27ST)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBBH06-7'9-1/2)
- WESTWARD Combination Wrench, 6mm, Metric, 6 pt. (54RY80)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRZ0)
- Vermont Gage Tool Blanks