Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 3/16" Size, HSS
Mfr # 521187520
Zoro # G1802390
product price: $11.89
/ea
Sold in multiples of 6 for $71.34
$71.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 3/16 in
- Size - Decimal 3/16 in - 0.1875
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521187520
- Zoro # G1802390
- UPC # 662631588847
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 3/16 in |
Size - Decimal | 3/16 in - 0.1875 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Size- Decimal | 3/16" (0.1875) |
Size | 3/16" |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Long |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Item | Long Drill Blank |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.1875 |
Material | High Speed Steel |
Drill Blank Shape | Rod |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" Forstner Drill Bit (DMS70-0050)
- WIHA Micrometer Torque Wrenches (28502)
- TEKTON 1/4 Inch Hex Security Bit Set with Rail, 9-Piece (5/64-1/4 in.) (DZX93003)
- PROSOURCE Scraper Blade Floor 8In (14087)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- Vermont Gage Tool Blanks