Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 29/64" Size, HSS
Mfr # 521453120
Zoro # G1833820
product price: $22.85
/ea
Sold in multiples of 3 for $68.55
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 29/64 in
- Size - Decimal 29/64 in - 0.4531
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521453120
- Zoro # G1833820
- UPC # 662631590543
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 29/64 in |
Size - Decimal | 29/64 in - 0.4531 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Size | 29/64" |
Dimension Type | Fractional Inch |
Size- Decimal | 29/64" (0.4531) |
Overall Length Trade Name | Long |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.4531 |
Item | Long Drill Blank |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Hex Key Wrench, 1/8" (BND15707)
- POWERBUILT 3/8" Drive 14Mm 12Pt Socket (641019)
- VEGA TORx(R) L-Key (Short), 6 (LT06S)
- STARRETT Indicator Contact Point, 3/8L x 3/8 Bell (PT06632-2)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- Vermont Gage Tool Blanks