Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 23/64" Size, HSS
Mfr # 521359410
Zoro # G1805583
product price: $12.19
/ea
Sold in multiples of 6 for $73.14
$73.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 23/64 in
- Size - Decimal 23/64 in - 0.3594
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521359410
- Zoro # G1805583
- UPC # 662631589929
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 23/64 in |
Size - Decimal | 23/64 in - 0.3594 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Overall Length Trade Name | Long |
Size- Decimal | 23/64" (0.3594) |
Size | 23/64" |
Dimension Type | Fractional Inch |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Item | Long Drill Blank |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.3594 |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Stainless Steel Ratchet Bit Set, 39-Piece (05056490001)
- KRAFT TOOL Pointing Trowel w/Pro, 4-1/2" x 2-1/4 (GG421PF)
- MILWAUKEE TOOL M12 Hackzall Blade-PVC 4" (49-00-5414)
- DUSTLESS TECHNOLOGIES BitBuddie Dust/Slurry Shroud for Drilling, 1 3/8" (D1900)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- VERMONT GAGE #41 Black/Gold Jobber Length Drill Bit (501309600)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- WESTWARD 5-7/8" Bright Jobber Length Drill Bit (6NRP8)
- Vermont Gage Tool Blanks